Shop All Flexible Hose Systems
Loc-Line
Flare Nozzle, 3In, PK20
Mfr # 69547
Zoro # G8107391
product price: $63.49
/pk 20, $3.17/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 10-20
- For Use With 3/4 in Loc-Line Systems
- Includes (20) Round Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 69547
- Zoro # G8107391
- UPC # 662633695475
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 3 in Wide x .185 Slot |
Non-Threaded Connection Diameter | 3/4 in |
Details
Item | Flare Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 10-20 |
For Use With | 3/4 in Loc-Line Systems |
Includes | (20) Round Nozzles |
Product Type | Flare Nozzle |
Tip Material | Acetal |
Color | Orange |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Description
Flare Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 3/4 in, Connection Thread Size Not Applicable, Product Type Flare Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (20) Round Nozzles, For Use With 3/4 in Loc-Line Systems, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/4-10-I (QS-G1/4-10-I)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 852070SMX10, Pressure Line, 10 micron, Outside-In (MF0061181)
- LOC-LINE Hose, Gray, 1/4", 5ft., Coil (49419-G)
- LOC-LINE Hose, Black, 1/2", 5ft., Coil (59859-BLK)
- LOC-LINE 90 Degree Nozzle, 3/8In, PK20 (59879)
- LOC-LINE Flex Hose Tube Kit, Replacement, 1/4 In (40452)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070)
- LOC-LINE Element Clamp, Black, 3/4", PK20 (69565-BLK)
- LOC-LINE Flex Hose Flat Nozzle, 5 Hole, PK20 (49453)
- Loc-Line Flexible Hose Systems