Shop All Flexible Hose Systems
Loc-Line
Flare Nozzle, 1-Pk20
Mfr # 49427
Zoro # G2455887
product price: $39.19
/pk 20, $1.96/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type 1 in Flare Valve
- For Use With 1/4 in Loc-Line Systems
- Includes (20) Flare Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49427
- Zoro # G2455887
- UPC # 662633494276
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Flare Nozzle |
Material of Construction | Acetal Copolymer |
Type | 1 in Flare Valve |
For Use With | 1/4 in Loc-Line Systems |
Includes | (20) Flare Nozzles |
Product Type | Flare Nozzle |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Color | Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Flare Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Flare Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (20) Flare Nozzles, For Use With 1/4 in Loc-Line Systems, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Angle Seat Valve, 1/2" Port Size (VXB215BB)
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517 X 1-15/16)
- RULAND Urethane Spider, Tq 15 In-Lbs, JC12/MJC19 (JD12/19-98R)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1 (ECOF202416)
- LOC-LINE In-Line Valve, Black, 3/4", PK10 (69558-BLK)
- LOC-LINE Manifold, Control, 1/4 (21198)
- LOC-LINE Flat Slot 80 Nozzle, PK4 (51840)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- LOC-LINE Element Clamp w/Screws, 1/4-Pk4 (41477)
- LOC-LINE Extended Elbow Kit, 1/4In (40472)
- LOC-LINE Extended Element, Black, 1/2", PK20 (59883-BLK)
- Loc-Line Flexible Hose Systems