Shop All Flexible Hose Systems
Loc-Line
Fixed Mount, 3/4In, PK20
Mfr # 69563
Zoro # G8107951
product price: $45.59
/pk 20, $2.28/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 10-20
- For Use With 3/4 in Flex Hose Systems
- Includes (20) Mounting Elbows, (20) Screws, (20) Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 69563
- Zoro # G8107951
- UPC # 662633695635
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 1/4 in bolt hole |
Mounting Hole Diameter | 1/4 in |
Overall Height | 1 in |
Overall Diameter | 1 1/8 in |
Overall Depth | 1 in |
Overall Width | 1 1/8 in |
Details
Item | Fixed Mount |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 10-20 |
For Use With | 3/4 in Flex Hose Systems |
Includes | (20) Mounting Elbows, (20) Screws, (20) Washers |
Product Type | Fixed Mount |
Material | Acetal Copolymer |
Description
Fixed Mount, Product Type Fixed Mount, Mounting Hole Diameter 1/4 in, Overall Diameter 1 1/8 in, Overall Width 1 1/8 in, Overall Height 1 in, Overall Depth 1 in, Material Acetal Copolymer, Includes (20) Mounting Elbows, (20) Screws, (20) Washers, For Use With 3/4 in Flex Hose Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP3658)
- CHICAGO PNEUMATIC Tune-up Kit (CA126992)
- TERRE PRODUCTS John Deere GY22082 GY20629 Flat Idler Pulley - 4.5'' Flat Dia. - 17mm Bore - Steel (31450122)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- LOC-LINE Round Nozzle, Black, 3/8", PK50 (59862-BLK)
- LOC-LINE Shield Mounting Elbow, 3/4In, PK2 (60531)
- LOC-LINE Straight Flow Nozzle, PK2 (41489)
- LOC-LINE Flex Hose Y Fitting, 3/4 In, PK2 (61511)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- LOC-LINE Flex Hose Double Socket, PK4 (61514)
- LOC-LINE Female NPT Valve, Black, 1/2", PK10 (39853-BLK)
- Loc-Line Flexible Hose Systems