Shop All Flexible Hose Systems
Loc-Line
Fixed Mount, 3/4In, PK2
Mfr # 60533
Zoro # G7502031
product price: $7.45
/pk 2, $3.73/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- For Use With 3/4 in Flex Hose Systems
- Max. Pressure (PSI) 10-20
- Includes (2) Fixed Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 60533
- Zoro # G7502031
- UPC # 662633605337
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 1/4 in Bolt Hole |
Overall Width | 1 1/8 in |
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Diameter | 1 1/8 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Fixed Mount |
Material of Construction | Acetal Copolymer |
For Use With | 3/4 in Flex Hose Systems |
Max. Pressure (PSI) | 10-20 |
Includes | (2) Fixed Mounts |
Product Type | Fixed Mount |
Material | Acetal Copolymer |
Description
Fixed Mount, Product Type Fixed Mount, Mounting Hole Diameter 1/4 in, Overall Diameter 1 1/8 in, Overall Width 1 1/8 in, Overall Height 1 in, Overall Depth 1 in, Material Acetal Copolymer, Includes (2) Fixed Mounts, For Use With 3/4 in Flex Hose Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH AMERICA Fhp V-Belt 5L450 (B42)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NPD-19 (NPD-19)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- NTN RadialDeep Groove Ball Brg 30 Mm Id X 72 Mm Od X 19 Mm W Double Sealed, 6306 LLU2AU1 (6306 LLU/2AU1)
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- LOC-LINE Hose, White, 1/2", 5ft., Coil (59859-W)
- LOC-LINE Flex Hose Extended Element Kit (51835)
- LOC-LINE Double Socket, Black, 1/2", PK20 (59872-BLK)
- LOC-LINE Reducer, Y, Pk2 (51822)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- Loc-Line Flexible Hose Systems