Shop All Flexible Hose Systems
Loc-Line
Female NPT Valve, 1/4In, PK10
Mfr # 29453
Zoro # G8443136
product price: $41.89
/pk 10, $4.19/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type Shut Off
- For Use With 1/4 in Flex Hose Systems
- Max. Pressure (PSI) 30-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 29453
- Zoro # G8443136
- UPC # 662633294531
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in |
Connection Thread Size | 1/4" |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Female NPT Valve |
Material of Construction | Acetal Copolymer |
Type | Shut Off |
For Use With | 1/4 in Flex Hose Systems |
Max. Pressure (PSI) | 30-50 |
Includes | (10) Female NPT Valves |
Product Type | Shutoff Valve |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Thread Gender | Female |
Material | Acetal |
Connection Thread Type | NPT |
Connection Type | Threaded |
Description
Female NPT Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Connection Thread Type NPT, Connection Thread Gender Female, Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded, Material Acetal, Includes (10) Female NPT Valves, For Use With 1/4 in Flex Hose Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-Wire Hydraulic Hose 100Ft (JR1-08-100)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 1 3/16-KW (1610 X 1 3/16-KW)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Aluminum (30E619)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- LOC-LINE Flex Hose Assembly, Acid Resistant, PK2 (56801)
- LOC-LINE Element Clamp w/Screws, 1/4 In, PK20 (49446)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- Loc-Line Flexible Hose Systems