Shop All Flexible Hose Systems
Loc-Line
Extended Kit, 1/2In
Mfr # 50873
Zoro # G8296127
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line Systems
- Includes (2) Extended Elbows, (2) Extended Elements, (4) Element Clamps with Screws, 1/2 in NPT Connector, 1/2 in Round Nozzle, 1/4 in Round Nozzle, 3/8 in NPT Connector, 3/8 Round Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 50873
- Zoro # G8296127
- UPC # 662633508737
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Nozzle Connection Diameter | 1/4 in, 3/8 in, 1/2 in |
Fitting Connection Diameter | 1/2 in |
Hose Connection Diameter | 3/8 in, 1/2 in |
Thread Sizes Included | 1/2", 3/8" |
Details
Item | Extended Kit |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line Systems |
Includes | (2) Extended Elbows, (2) Extended Elements, (4) Element Clamps with Screws, 1/2 in NPT Connector, 1/2 in Round Nozzle, 1/4 in Round Nozzle, 3/8 in NPT Connector, 3/8 Round Nozzle |
Product Type | Extended Kit |
Number of Elbow Fittings | 2 |
Thread Types Included | NPT |
Number of Connectors | 2 |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Number of Nozzles | 3 |
Description
Extended Kit, Nozzle Connection Diameter 1/4 in, 3/8 in, 1/2 in, Thread Types Included NPT, Fitting Connection Diameter 1/2 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Elbow Fittings 2, Hose Connection Diameter 3/8 in, 1/2 in, Number of Nozzles 3, Components Included Connector, Extended Elbow, Extended Element, Nozzle, Product Type Extended Kit, Thread Sizes Included 1/2 In., 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX113 Cogged V-Belt, 116" Outside Length, 21/32" Top Width, 1 Ribs (6L298)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (71633689M)
- WILKERSON Filter (MTP-95-521)
- FESTO Push-In L-Fitting NPQM-L-G38-Q10-P10 (NPQM-L-G38-Q10-P10)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41421)
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- LOC-LINE In-Line Valve, Black, 1/2", PK10 (39854-BLK)
- LOC-LINE Vacuum Hose PVC Adapter (81206)
- LOC-LINE Magnetic Base, Black, 1/2" (51846-BLK)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- LOC-LINE Flare Nozzle, Gray, 2-1/2", PK20 (59871-G)
- Loc-Line Flexible Hose Systems