Shop All Flexible Hose Systems
Loc-Line
Extended Element, 1/4 In, PK4
Mfr # 41476
Zoro # G0546917
original price:
$10.39
4% off
new price: $9.89
/pk 4, $2.47/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Size 3.69 in Long
- Product Type Extended Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41476
- Zoro # G0546917
- UPC # 662633414762
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 3.69 in Long |
Connection Diameter | 1/4 in |
Overall Width | 7 5/8 in |
Overall Height | 1 in |
Details
Item | Extended Element |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Extended Element |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Description
Extended Element, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Extended Element, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 7 5/8 in, Overall Height 1 in, Material Acetal, Includes -, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Overhaul Kit (SK109300AJ)
- GATES PowerGrip HTD Belts, 1420-5M-25 (1420-5M-25)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 3/4 in ID x 1.004 in OD x 1/8 in W, Nitrile Lip (7410)
- BUNTING BEARINGS Flanged Bearing, I.D. 1-1/4, L 1 (EF202416)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- LOC-LINE Valve, Pk2 (32093)
- LOC-LINE Manifold, Control, 1/2 (32098)
- LOC-LINE Modular Manifold Brackets, PK2 (21195)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72019)
- Loc-Line Flexible Hose Systems