Shop All Flexible Hose Systems
Loc-Line
Extended Element, 1/2In, PK20
Mfr # 59883
Zoro # G7951474
product price: $38.89
/pk 20, $1.94/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line Systems
- Product Type Extended Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59883
- Zoro # G7951474
- UPC # 662633598837
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Overall Height | 1 3/8 in |
Connection Diameter | 1/2 in |
Overall Width | 7 3/4 in |
Details
Item | Extended Element |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Extended Element |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
Extended Element, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Extended Element, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 7 3/4 in, Overall Height 1 3/8 in, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1549 mm Outside Length, 10 mm Top Width, 1 Ribs (3L610)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-5/8in (6S158)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (SCJT 1 1/2)
- FESTO Push-In Fitting QB-3/8-3/8-U (QB-3/8-3/8-U)
- LOC-LINE Flex Hose Nozzle, 1/4 In, 90 Deg, PK4 (41470)
- LOC-LINE Modular Manifold Brackets, PK2 (21195)
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- LOC-LINE NPT Connector, Black, 1/8", PK50 (49425-BLK)
- LOC-LINE Shield Kit, 7.5x10 (60526)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72074)
- LOC-LINE Nozzle Kit, 0.160" Hole dia. (42400)
- Loc-Line Flexible Hose Systems