Shop All Flexible Hose Systems
Loc-Line
Extended Element, 1/2 In, PK4
Mfr # 51833
Zoro # G1704376
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Size 3.69 in Long
- Product Type Extended Element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 51833
- Zoro # G1704376
- UPC # 662633518330
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 3.69 in Long |
Overall Width | 7 3/4 in |
Overall Height | 1 3/8 in |
Connection Diameter | 1/2 in |
Details
Item | Extended Element |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Extended Element |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Description
Extended Element, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Extended Element, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 7 3/4 in, Overall Height 1 3/8 in, Material Acetal, Includes -, For Use With 1/2 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 5/8in dia, 2877.55 lb (HC202-10)
- CLIMAX METAL PRODUCTS C-087 Set Screw Collar (C-087)
- 3-IN-ONE Multi Purpose Drip Oil, 8 Oz., Clear Amber (10138)
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE (4M071E)
- LOC-LINE Straight Flow Nozzle, PK2 (51847)
- LOC-LINE Adapter, Pk2 (51821)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- LOC-LINE Magnetic Base, Gray, 3/4" (60532-G)
- LOC-LINE Flex Hose Segments, PK54 (69540)
- LOC-LINE Hose, 3/4", 5ft., Coil (69539)
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- Loc-Line Flexible Hose Systems