Shop All Flexible Hose Systems
Loc-Line
Extended Elbows w/ Clamps Kit, 1/4In, PK4
Mfr # 40474
Zoro # G8044644
product price: $13.19
/pk 4, $3.30/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
- Includes (4) Element Clamps with Screws, (4) Extended Elbows
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 40474
- Zoro # G8044644
- UPC # 662633404749
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Connection Diameter | 1/4 in |
Details
Item | Extended Elbows with Clamps Kit |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Includes | (4) Element Clamps with Screws, (4) Extended Elbows |
Product Type | Extended Elbow Fitting |
Material | Acetal |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Extended Elbows with Clamps Kit, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Extended Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, Includes (4) Element Clamps with Screws, (4) Extended Elbows, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces REFILCO PL409101A, Pressure Line, 10 micron (ZX-PL409101A)
- NACHI 5200 Series Double Row Angular Contact, 5211ZZ (5211ZZ)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- SPEEDAIRE Compressed Air Filter, 250 psi, 65 cfm (4ZL39)
- LOC-LINE Nozzle, Round, 1/16, Pk4 (41402)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41421)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41496)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49740)
- LOC-LINE Hose, Black, 3/4", 5ft., Coil (69539-BLK)
- Loc-Line Flexible Hose Systems