Shop All Flexible Hose Systems
Loc-Line
Extended Elbow Kit, 1/2In
Mfr # 50872
Zoro # G8438421
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Includes (4) Element Clamps with Screws, (4) Extended Elbows, 1/2 in NPT Connector, 1/2 in Round Nozzle, 1/4 in Round Nozzle, 3/8 in NPT Connector, 3/8 Round Nozzle
- For Use With 1/2 in Loc-Line Systems
- Max. Pressure (PSI) 20-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 50872
- Zoro # G8438421
- UPC # 662633508720
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Nozzle Connection Diameter | 1/4 in, 3/8 in, 1/2 in |
Thread Sizes Included | 1/2", 3/8" |
Hose Connection Diameter | 3/8 in, 1/2 in |
Fitting Connection Diameter | 1/2 in |
Details
Item | Extended Elbow Kit |
Material of Construction | Acetal Copolymer |
Includes | (4) Element Clamps with Screws, (4) Extended Elbows, 1/2 in NPT Connector, 1/2 in Round Nozzle, 1/4 in Round Nozzle, 3/8 in NPT Connector, 3/8 Round Nozzle |
For Use With | 1/2 in Loc-Line Systems |
Max. Pressure (PSI) | 20-30 |
Product Type | Extended Elbow Kit |
Thread Types Included | NPT |
Resistance Properties | Corrosion Resistant, Water Resistant |
Number of Elbow Fittings | 4 |
Number of Connectors | 2 |
Number of Nozzles | 3 |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Description
Extended Elbow Kit, Nozzle Connection Diameter 1/4 in, 3/8 in, 1/2 in, Thread Types Included NPT, Fitting Connection Diameter 1/2 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Elbow Fittings 4, Hose Connection Diameter 3/8 in, 1/2 in, Number of Nozzles 3, Components Included Connector, Extended Elbow, Nozzle, Product Type Extended Elbow Kit, Thread Sizes Included 1/2 In., 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD, Hose Fitting A Type: FNPSM (45DU11)
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4HCC-40-M450X)
- PIX Belt, C, 7/8 x 50 in. OC (C46)
- LITTLE GIANT PUMP Pump Motor, 4.8A Full Load, 15-5/8"Shaft L (2343262604G)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK10 (49482)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- LOC-LINE Straight Flow Nozzle, 1 1/4In, PK20 (59897)
- LOC-LINE Hose Assembly, 13 in with Fittings: 1/2 in Hose Inside Dia, Acetal Copolymer (50813)
- LOC-LINE Element Clamp, Gray, 1/4", PK20 (49446-G)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41424)
- Loc-Line Flexible Hose Systems