Shop All Flexible Hose Systems
Loc-Line
Extended Elbow, 1/2In, PK20
Mfr # 59899
Zoro # G7903777
product price: $38.19
/pk 20, $1.91/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line Systems
- Product Type Extended Elbow Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59899
- Zoro # G7903777
- UPC # 662633598998
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Connection Diameter | 1/2 in |
Overall Height | 2 1/2 in |
Overall Width | 2 7/8 in |
Details
Item | Extended Elbow |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Extended Elbow Fitting |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Acetal |
Description
Extended Elbow, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Extended Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 2 7/8 in, Overall Height 2 1/2 in, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/4 HP, 825 rpm, 60 Hz (FE1028SF)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 4 Oz. (GPL-106)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 7.75 in OD (743B)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-35AS)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK10 (49484-G)
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- LOC-LINE Adjustment Lever, Blue, PK10 (79000)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79070)
- LOC-LINE Male NPT Valve, Gray, 1/2", PK10 (39852-G)
- LOC-LINE Acid Resist, Male, NPT Connector, 1/2, PK50 (57865)
- LOC-LINE Element Clamp w/Screws, 1/4-Pk4 (41477)
- Loc-Line Flexible Hose Systems