Shop All Flexible Hose Systems
Loc-Line
Element Clamp w/Screws, 1/2 In, PK4
Mfr # 51834
Zoro # G2053405
product price: $8.25
/pk 4, $2.06/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Flex Hose Systems
- Includes (4) Element Clamps, (4) Screws
- Product Type Element Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51834
- Zoro # G2053405
- UPC # 662633518347
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Overall Height | 1 3/8 in |
Details
Item | Element Clamp w/Screws |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Flex Hose Systems |
Includes | (4) Element Clamps, (4) Screws |
Product Type | Element Clamp |
Material | Acetal Copolymer |
Description
Element Clamp w/Screws, Product Type Element Clamp, Mounting Hole Diameter Not Applicable, Overall Diameter Not Applicable, Overall Width Not Applicable, Overall Height 1 3/8 in, Material Acetal Copolymer, Includes (4) Element Clamps, (4) Screws, For Use With 1/2 in Flex Hose Systems, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 208-230V, 3.3 (71903588M)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 2.07 (FC425-32X25)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250488, Pressure Line, 10 micron, Outside-In (MF0060059)
- TORRINGTON SRB Pillow Block Component, LOR 144 (LOR 144)
- LOC-LINE Nozzle, Swivel, Pk2 (41481)
- LOC-LINE Fixed Mount, 3/4In, PK2 (60533)
- LOC-LINE Flex Hose Connectors, 3/4 NPT, PK4 (61505)
- LOC-LINE Valve, Pk2 (21193)
- LOC-LINE Assembly Pliers, 1/4 in Hose Inside Dia, Acetal Copolymer (78001)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41496)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- Loc-Line Flexible Hose Systems