Shop All Flexible Hose Systems
Loc-Line
Element Clamp w/Screws, 1/2 In, PK20
Mfr # 59884
Zoro # G6103571
product price: $29.59
/pk 20, $1.48/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Flex Hose Systems
- Max. Pressure (PSI) 20-30
- Includes (20) Element Clamps, (20) Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59884
- Zoro # G6103571
- UPC # 662633598844
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Overall Height | 1 3/8 in |
Details
Item | Element Clamp |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Flex Hose Systems |
Max. Pressure (PSI) | 20-30 |
Includes | (20) Element Clamps, (20) Screws |
Product Type | Element Clamp |
Material | Acetal Copolymer |
Description
Element Clamp, Product Type Element Clamp, Mounting Hole Diameter Not Applicable, Overall Diameter Not Applicable, Overall Width Not Applicable, Overall Height 1 3/8 in, Material Acetal Copolymer, Includes (20) Element Clamps, (20) Screws, For Use With 1/2 in Flex Hose Systems, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN6331-M30 Collar Nut Steel (6331-M30)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 (87000-53-02)
- TITAN PRO Motor Dual Run Cap, 50/5MFD, 370-440V, Oval (TOCFD505)
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41498)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51830)
- LOC-LINE Element Clamp, 3/4", PK20 (69565)
- LOC-LINE Magnetic Base Manifold Super Kit (40480)
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- Loc-Line Flexible Hose Systems