Shop All Flexible Hose Systems
Loc-Line
Element Clamp, 3/4", PK4
Mfr # 61535
Zoro # G7062338
product price: $9.89
/pk 4, $2.47/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screw
- For Use With 3/4 in Loc-Line Systems
- Product Type Element Clamp
- Overall Diameter 3/4 in
- Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 61535
- Zoro # G7062338
- UPC # 662633615350
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Overall Diameter | 3/4 in |
Details
Item | Element Clamp |
Includes | Screw |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Element Clamp |
Material | Acetal |
Description
Element Clamp, Product Type Element Clamp, Overall Diameter 3/4 in, Material Acetal, Includes Screw, For Use With 3/4 in Loc-Line Systems, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F96518K3V, Pressure Line, 3 micron (ZX-F96518K3V)
- DAYTON Shaft Collar, Set Screw, 1/4 In, St, PK100 (1F520)
- TRITAN Sprocket, 3/4 Pitch, 45 Teeth, Taper Bushed (60BTL45)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 18 # of Teeth (40B18F-7/8)
- LOC-LINE Flat 7 Hole Nozzle, 1/4In, PK20 (49454)
- LOC-LINE Hose, Gray, 1/4", 5ft., Coil (49419-G)
- LOC-LINE Extended Element, Black, 1/2", PK20 (59883-BLK)
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- LOC-LINE Hose, Black, 3/4", 50ft., Coil (69541-BLK)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- Loc-Line Flexible Hose Systems