Shop All Flexible Hose Systems
Loc-Line
Element Clamp, 3/4", PK20
Mfr # 69565
Zoro # G7076855
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 in Loc-Line Systems
- Includes Screw
- Product Type Element Clamp
- Overall Diameter 3/4 in
- Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 69565
- Zoro # G7076855
- UPC # 662633695659
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Overall Diameter | 3/4 in |
Details
Item | Element Clamp |
For Use With | 3/4 in Loc-Line Systems |
Includes | Screw |
Product Type | Element Clamp |
Material | Acetal |
Description
Element Clamp, Product Type Element Clamp, Overall Diameter 3/4 in, Material Acetal, Includes Screw, For Use With 3/4 in Loc-Line Systems, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- CENTURY Motor, PSC, 1/4 HP, 1100,115/230V, 48Z, TEAO (C045A)
- BREEZE Hose Clamp, GP, SAE 48,410SS, PK10 (64048H)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 0.5 Oz. (143 AZ)
- LOC-LINE Hose, White, 1/2", 50ft., Coil (59861-W)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- LOC-LINE BSPT Connector, 1/4In, PK50 (49438)
- LOC-LINE Flat 7 Hole Nozzle, PK4 (51843)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK180 (89220)
- LOC-LINE Straight Flow Nozzle, Black, 1-1/4", PK20 (59897-BLK)
- LOC-LINE Flare Nozzle, Gray, 1", PK20 (49427-G)
- Loc-Line Flexible Hose Systems