Shop All Flexible Hose Systems
Loc-Line
Elbow Fitting, Pk2
Mfr # 41415
Zoro # G3337451
product price: $6.45
/pk 2, $3.23/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Product Type Elbow Fitting
- Resistance Properties Corrosion Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41415
- Zoro # G3337451
- UPC # 662633414151
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Connection Diameter | 1/4 in |
Overall Height | 1 in |
Overall Width | 7/8 in |
Details
Item | 90 Degrees Elbow |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Elbow Fitting |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Acetal |
Description
90 Degrees Elbow, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 7/8 in, Overall Height 1 in, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Repair Kits (22XJ95)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" JIC Cap (0304-C-12)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79020-G)
- LOC-LINE Double Socket, Black, 1/2", PK20 (59872-BLK)
- LOC-LINE Spray Bar Nozzle, 1/4 In, PK2 (41473)
- LOC-LINE Element Clamp w/Screws, 1/4 In, PK20 (49446)
- LOC-LINE In-Line Valve, Black, 1/4", PK10 (29454-BLK)
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- LOC-LINE Hose Segments, Black, 3/4", 25ft., 54Pcs (69540-BLK)
- Loc-Line Flexible Hose Systems