Shop All Flexible Hose Systems
Loc-Line
Elbow Fitting, 1/4 In, PK20
Mfr # 49435
Zoro # G1600566
product price: $49.95
/pk 20, $2.50/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Product Type Extended Elbow Fitting
- Resistance Properties Corrosion Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49435
- Zoro # G1600566
- UPC # 662633494351
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Connection Diameter | 1/4 in |
Overall Height | 1 in |
Overall Width | 7/8 in |
Details
Item | Elbow Fitting |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Extended Elbow Fitting |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
Elbow Fitting, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Extended Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Overall Width 7/8 in, Overall Height 1 in, Material Acetal, Includes -, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-200-E)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting, PK 25 (FS24-25K)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx36 In, 9/16 JIC (R2-6-36F)
- DAYTON Gearbelt, H, 114 Teeth, Length 57.0 In (1DHU1)
- LOC-LINE Magnetic Base (51846)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- LOC-LINE Manifold, Control, 1/4 (21198)
- LOC-LINE Magnetic Base, Black, 3/4" (60532-BLK)
- LOC-LINE Fixed Mount, 3/4In, PK2 (60533)
- LOC-LINE Hose, Black, 1/4", 5ft., Coil (49419-BLK)
- Loc-Line Flexible Hose Systems