Shop All Flexible Hose Systems
Loc-Line
Double Socket, 3/4In, PK20
Mfr # 69554
Zoro # G7840034
product price: $28.69
/pk 20, $1.43/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Type Coupler
- For Use With 3/4 in Loc-Line Systems
- Max. Pressure (PSI) 10-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 69554
- Zoro # G7840034
- UPC # 662633695543
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
End 1 Non-Threaded Diameter | 3/4 in |
End 2 Non-Threaded Diameter | 3/4 in |
Details
Item | Double Socket |
Material of Construction | Acetal Copolymer |
Type | Coupler |
For Use With | 3/4 in Loc-Line Systems |
Max. Pressure (PSI) | 10-20 |
Product Type | Double Socket |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 40 psi |
Description
Double Socket, Pressure Rating - Maximum 40 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 3/4 in, End 2 Non-Threaded Diameter 3/4 in, End 2 Thread Size Not Applicable, Product Type Double Socket, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 3/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 1/2 in Hose I.D, 3/8"-18 Thread (707001-0806)
- WHEELER-REX Slik-Tap Direct Tap Lubricant (8900)
- SMC Vacuum Pad, Bellows, 40mm (ZP40BN)
- BREEZE Hose Clamp, Mini, SAE 10, Zinc, PK10 (3510)
- LOC-LINE BSPT Connector, 3/8In, PK50 (59876)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- LOC-LINE Nozzle, XR Style, 0.160in.dia, PK2 (72094)
- LOC-LINE Acid Resist NPT Connector, 1/8In, PK50 (46425)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK20 (59884)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41498)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- Loc-Line Flexible Hose Systems