Shop All Flexible Hose Systems
Loc-Line
Double Socket, 1/2In, PK20
Mfr # 59872
Zoro # G8167214
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type Coupler
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 59872
- Zoro # G8167214
- UPC # 662633598721
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
End 1 Non-Threaded Diameter | 1/2 in |
End 2 Non-Threaded Diameter | 1/2 in |
Details
Item | Double Socket |
Material of Construction | Acetal Copolymer |
Type | Coupler |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Double Socket |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 60 psi |
Material | Acetal |
Description
Double Socket, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter 1/2 in, End 2 Thread Size Not Applicable, Product Type Double Socket, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Auto Drain Valve, 1/4 In. NPT, 500 psi (WV-1-KIT)
- DAYTON 4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (4L800)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- DIXON Male to Thor Coupler, (M)NPT, 1/2, Steel (4PM3)
- LOC-LINE Hose, White, 1/4", 50ft., Coil (49421-W)
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 (45401)
- LOC-LINE Y Fitting, Black, 1/2", PK20 (59868-BLK)
- LOC-LINE Flat Slot 125 Nozzle, 1/2In, PK20 (59891)
- LOC-LINE Hose Segments, Gray, 1/2", 25ft., 59Pcs (59860-G)
- LOC-LINE Nozzle, 1/4 In, Pk4 (41472)
- Loc-Line Flexible Hose Systems