Shop All Flexible Hose Systems
Loc-Line
Connector, 3/8 In, Pk4
Mfr # 51804
Zoro # G1853941
product price: $5.29
/pk 4, $1.32/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Product Type Connector
- End 2 Non-Threaded Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51804
- Zoro # G1853941
- UPC # 662633518040
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
End 2 Non-Threaded Diameter | 1/2 in |
End 2 Thread Size | 3/8" |
End 1 Thread Size | 3/8" |
Details
Item | Connector |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Connector |
End 1 Thread Type | NPT |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 60 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Connector, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/2 in, End 1 Thread Type NPT, End 2 Thread Size 3/8 In., End 1 Thread Size 3/8 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.312in, 0.03in. Thick (TRA512)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZLR4)
- DAYTON Direct Drive Motor, 1/20 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HKL4C, 1HLA2C (GGS_47400)
- CONTINENTAL 3/8" x 5 ft Lead Hose 300 psi (HZR03830-05-14-G)
- LOC-LINE Flex Hose Valve, PK10 (39853)
- LOC-LINE Segment, Pk2 (51801)
- LOC-LINE Hose Coil, 3/4In, 50 Ft. (69541)
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- LOC-LINE NPT Connector, Black, 3/4", PK50 (69545-BLK)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- LOC-LINE Vacuum Hose Round Nozzle (81203)
- Loc-Line Flexible Hose Systems