Shop All Flexible Hose Systems
Loc-Line
Connector, 1/4 In, Pk4
Mfr # 41406
Zoro # G3206944
original price:
$4.72
11% off
new price: $4.19
/pk 4, $1.05/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Available In Acid Resistant Polyester
- For Use With 1/4 in Loc-Line Systems
- Product Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41406
- Zoro # G3206944
- UPC # 662633414069
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Thread Size | 1/4" |
End 2 Thread Size | 1/4/" |
Details
Item | Connector |
Material of Construction | Acetal Copolymer |
Available In | Acid Resistant Polyester |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Connector |
Pressure Rating - Maximum | 110 psi |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
End 1 Thread Type | NPT |
Description
Connector, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/4 in, End 1 Thread Type NPT, End 2 Thread Size 1/4/ In., End 1 Thread Size 1/4 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 12 # of Teeth (50BS12H X 1)
- CLESCO 1 1/2 In Bore-Set Screw Type Mounted Ball Bearing-Flange, F4Cm-Bs-150 (F4CM-BS-150)
- DAYTON HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (71633692M)
- LOC-LINE In-Line Slide Valve, 2 1/2In, PK10 (89228)
- LOC-LINE BSPT Connector, 3/4In, PK4 (61509)
- LOC-LINE Round Nozzle, Black, 1/8", PK50 (49423-BLK)
- LOC-LINE 90 Degree Nozzle Asst., For 1/4 In Hose (41474)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- LOC-LINE Hose Sample Kit, Flex Hose System, 1/4 in Hose Inside Dia, Acetal Copolymer (40413)
- LOC-LINE Flex Hose Extended Element Kit (41475)
- Loc-Line Flexible Hose Systems