Shop All Flexible Hose Systems
Loc-Line
Circle Flow Nozzle Kit
Mfr # 41479
Zoro # G1549344
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Includes 1/4 in End Cap
- Product Type Nozzle Assortment Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41479
- Zoro # G1549344
- UPC # 662633414793
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Nozzle Assortment Kits |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Includes | 1/4 in End Cap |
Product Type | Nozzle Assortment Kits |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Orange |
Tip Material | Acetal |
Temperature Rating - Maximum | 170 Degrees F |
Description
Nozzle Assortment Kits, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Nozzle Assortment Kits, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes 1/4 in End Cap, For Use With 1/4 in Loc-Line Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (SSF718-40K-B5-GS1)
- SUPER LUBE 14.1 oz Multipurpose Grease Cartridge Translucent White (92150)
- TOMPKINS Hydraulic Fitting-Steel16MJ-20MOR (6400-16-20)
- MI-T-M Fastener (33-0197)
- LOC-LINE Acid Resistant Hose, 1/4", 5ft., Coil (46419)
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. (46420)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41421)
- LOC-LINE Flex Hose Tube Kit, Replacement, 1/4 In (40452)
- LOC-LINE Flat Slot 125 Nozzle, PK4 (51841)
- LOC-LINE Fixed Mount, 1/2In, PK2 (51895)
- Loc-Line Flexible Hose Systems