Shop All Flexible Hose Systems
Loc-Line
BSPT Connector, 3/4In, PK50
Mfr # 69549
Zoro # G8057716
product price: $50.99
/pk 50, $1.02/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Type Fitting
- Max. Pressure (PSI) 10-20
- For Use With 3/4 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 69549
- Zoro # G8057716
- UPC # 662633695499
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Size | 3/4 in BSPT |
End 2 Thread Size | 3/8" |
End 1 Thread Size | 3/4" |
Details
Item | BSPT Connector |
Material of Construction | Acetal Copolymer |
Type | Fitting |
Max. Pressure (PSI) | 10-20 |
For Use With | 3/4 in Loc-Line Systems |
Product Type | Connector |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Pressure Rating - Maximum | 40 psi |
End 1 Thread Type | BSPT |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
BSPT Connector, Pressure Rating - Maximum 40 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Thread Type BSPT, End 2 Thread Size 3/8 In., End 1 Thread Size 3/4 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 3/4 in Loc-Line Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro 3/8"x100 ft Air Hose, 1/4 (LEGHFZP38100YW2)
- SPEEDAIRE Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (45UZ40)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod (288609)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-06,08MP-08MP,192 IN OAL)
- LOC-LINE Hose, Black, 1/2", 50ft., Coil (59861-BLK)
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- LOC-LINE Assembly Pliers, Acetal Copolymer (78004)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89327AS)
- LOC-LINE Nozzle, Round, 1/4, Pk4 (41404)
- LOC-LINE Connector, 1/4 In, Pk4 (41406)
- Loc-Line Flexible Hose Systems