Shop All Flexible Hose Systems
Loc-Line
BSPT Connector, 1/8In, PK50
Mfr # 49437
Zoro # G8396281
product price: $37.99
/pk 50, $0.76/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type Fitting
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49437
- Zoro # G8396281
- UPC # 662633494375
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/8 in BSPT |
End 1 Thread Size | 1/8" |
End 2 Non-Threaded Diameter | 1/4 in |
End 2 Thread Size | 1/8" |
Details
Item | BSPT Connector |
Material of Construction | Acetal Copolymer |
Type | Fitting |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Connector |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
End 1 Thread Type | BSPT |
Pressure Rating - Maximum | 110 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
BSPT Connector, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/4 in, End 1 Thread Type BSPT, End 2 Thread Size 1/8 In., End 1 Thread Size 1/8 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Tank, Steel, Blk Pwder Coat, 9-1/2 In H (035105)
- MARATHON General Purpose Motor, 0.75 HP, 1 phase, 1200 RPM, 115/208-230 V, 56C Frame, TEFC (G579)
- POWERDRIVE Pitch Pulley, 1-1/8"Fixed Bore, 4.15"O.D. (1VP44-1-1/8)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72074)
- LOC-LINE Swivel Nozzle 60, Black, 1/4", PK20 (49450-BLK)
- LOC-LINE Acid Resist, Flare Nozzle, 1 1/4In, PK20 (57867)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481-G)
- LOC-LINE Round Nozzle, Gray, 3/8", PK50 (59862-G)
- LOC-LINE Connector, 1/2 In, Pk4 (51805)
- LOC-LINE Flex Hose Y Fitting, 3/4 In, PK2 (61511)
- Loc-Line Flexible Hose Systems