Shop All Flexible Hose Systems
Loc-Line
BSPT Connector, 1/4In, PK50
Mfr # 49438
Zoro # G8311624
product price: $37.99
/pk 50, $0.76/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Type Fitting
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49438
- Zoro # G8311624
- UPC # 662633494382
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in BSPT |
End 2 Non-Threaded Diameter | 1/4 in |
End 2 Thread Size | 1/4" |
End 1 Thread Size | 1/4" |
Details
Item | BSPT Connector |
Material of Construction | Acetal Copolymer |
Type | Fitting |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Connector |
Pressure Rating - Maximum | 110 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
End 1 Thread Type | BSPT |
Description
BSPT Connector, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/4 in, End 1 Thread Type BSPT, End 2 Thread Size 1/4 In., End 1 Thread Size 1/4 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (15100014-100)
- THRIFCO PLUMBING 1/2 Barb Tee (4400788)
- BROWNING Steel Finish Bore Gearbelt Pulley - 15LF050X3/4;BRO (15LF050X3/4)
- SMC Flow Control Valve, 3/8 In Tube, 1/4 In (AS2211F-N02-11SD)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41422)
- LOC-LINE Hose Segments, White, 1/4", 25ft., 55Pcs (49420-W)
- LOC-LINE Socket to 1/8 FNPT, 1/4In, PK20 (49431)
- LOC-LINE Element Clamp, Black, 1/2", PK20 (59884-BLK)
- LOC-LINE In-Line Valve, 1/2 In, PK10 (39854)
- LOC-LINE Elbow, Black, 1/4", PK20 (49435-BLK)
- LOC-LINE Flex Hose Double Socket, Acid Resistant, PK4 (45409)
- Loc-Line Flexible Hose Systems