Shop All Flexible Hose Systems
Loc-Line
BSPT Connector, 1/2In, PK50
Mfr # 59877
Zoro # G8225262
product price: $43.35
/pk 50, $0.87/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type Fitting
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59877
- Zoro # G8225262
- UPC # 662633598776
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/2 in BSPT |
End 1 Thread Size | 1/2" |
End 2 Non-Threaded Diameter | 1/2 in |
End 2 Thread Size | 1/2" |
Details
Item | BSPT Connector |
Material of Construction | Acetal Copolymer |
Type | Fitting |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Connector |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Pressure Rating - Maximum | 60 psi |
End 1 Thread Type | BSPT |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
BSPT Connector, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/2 in, End 1 Thread Type BSPT, End 2 Thread Size 1/2 In., End 1 Thread Size 1/2 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Bushing Die, Bore Dia 1.500 In (DS24)
- CARLISLE AP70 Super Blue Ribbon V-Belt (AP70)
- SIOUX TOOLS SIG SERIES CLNCH NUT HEAD 832 (SCN-832)
- BREEZE Hose Clamp, HD, CT, SAE 662,410SS, PK10 (CT 650 L SS)
- LOC-LINE Spray Bar Nozzle, 1/4 In, PK2 (41473)
- LOC-LINE Nozzle, 1 1/4 In, Pk2 (51807)
- LOC-LINE Round Nozzle, Black, 1/16", PK50 (49422-BLK)
- LOC-LINE Magnetic Base, Gray, 3/4" (60532-G)
- LOC-LINE Flex Hose Elbow, PK2 (61515)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41423)
- LOC-LINE Replacement Shield, 8.5x12 In, For 3P836 (60530)
- Loc-Line Flexible Hose Systems