Shop All Flexible Hose Systems
Loc-Line
BSPT Connector, 1/2 In, PK4
Mfr # 51827
Zoro # G0278817
product price: $5.29
/pk 4, $1.32/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Size 1/2 in
- Product Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51827
- Zoro # G0278817
- UPC # 662633518279
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/2 in |
End 1 Thread Size | 1/2" |
End 2 Thread Size | 1/2" |
End 2 Non-Threaded Diameter | 1/2 in |
Details
Item | BSPT Connector |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Connector |
Material | Acetal |
Pressure Rating - Maximum | 60 psi |
End 1 Thread Type | BSPT |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
BSPT Connector, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/2 in, End 1 Thread Type BSPT, End 2 Thread Size 1/2 In., End 1 Thread Size 1/2 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1862mm (SPZ1862)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 780mm PL, T156 (150-S5M-780)
- ZORO SELECT Sleeve Bearing, 5/16 in Bore, PTFE Steel (ZUSAB-PB-861)
- ARO Valve, Cat Series, CAT03B-024-D (CAT03B-024-D)
- LOC-LINE Nozzle, Swivel, 1/4, Pk2 (41482)
- LOC-LINE Elbow, Gray, 3/4", PK20 (69555-G)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- LOC-LINE Extended Element, Black, 1/2", PK20 (59883-BLK)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79020-G)
- LOC-LINE Nozzle, 1/8 In, Pk4 (41403)
- LOC-LINE T Fitting, 1/2 In, PK2 (51825)
- Loc-Line Flexible Hose Systems