Shop All Flexible Hose Systems
Loc-Line
Adjustment Lever, Blue, PK2
Mfr # 72000
Zoro # G0064051
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Acetal, Stainless Steel
- Max. Pressure (PSI) 1,000 psi
- Available In Blue
- For Use With Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi
- Includes (2) Adjustment Levers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 72000
- Zoro # G0064051
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Details
Item | Adjustment Lever |
Material of Construction | Acetal, Stainless Steel |
Max. Pressure (PSI) | 1,000 psi |
Available In | Blue |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Includes | (2) Adjustment Levers |
Product Type | Adjustment Lever |
Material | Acetal, Stainless Steel |
Compatible Product Type | Grinders, HPT Nozzles, Lathes |
Color | Blue |
Description
Adjustment Lever, Compatible Hose Inside Diameter Not Applicable, Compatible Product Type Grinders, HPT Nozzles, Lathes, Product Type Adjustment Lever, Material Acetal, Stainless Steel, Includes (2) Adjustment Levers, Color Blue, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level indicators, HCX.76-AR-M10 (HCX-AR)
- EATON Variable Frequency Drive, 1 HP, 380-480V, Cutler-Hammer (DC1-342D2NN-A20CE1)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 11A (KDRAA4H2)
- TRITAN Flange, 2 Bolt, Stainless, Bore 1.4375" (UCFLSS207-23SS)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK18 (81302as)
- LOC-LINE Swivel Nozzle 60, Black, 1/4", PK20 (49450-BLK)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- LOC-LINE Nozzle, Flare, 2.5in, Pk2 (51809)
- LOC-LINE NPT Connector, 3/4In, PK50 (69545)
- Loc-Line Flexible Hose Systems