Shop All Flexible Hose Systems
Loc-Line
Adapter, Shop Vacuum, 2 1/4In, PK10
Mfr # 89230
Zoro # G8068864
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 9-12
- For Use With 2.5 in Loc-Line Systems
- Product Type Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 89230
- Zoro # G8068864
- UPC # 662633892300
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
End 1 Non-Threaded Diameter | 2 1/2 in |
End 2 Non-Threaded Diameter | 2 in |
Details
Item | Adapter |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 9-12 |
For Use With | 2.5 in Loc-Line Systems |
Product Type | Adapter |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Adapter, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 2 1/2 in, End 2 Non-Threaded Diameter 2 in, End 2 Thread Size Not Applicable, Product Type Adapter, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 2.5 in Loc-Line Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 5/8" (29HY99)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FF495-3-1/2)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2" (11S2)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- LOC-LINE Y Fitting, Acid Resistant, 1/4 In, PK2 (45408)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41743)
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- LOC-LINE Hose Assembly, 13 in with Fittings: 1/2 in Hose Inside Dia, Acetal Copolymer (50813)
- LOC-LINE Segment, Pk2 (51801)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- Loc-Line Flexible Hose Systems