Shop All Flexible Hose Systems
Loc-Line
Adapter, Pk2
Mfr # 51821
Zoro # G2908123
original price:
$6.49
9% off
new price: $5.85
/pk 2, $2.93/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line Systems
- Product Type Reducer
- Pressure Rating - Maximum 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51821
- Zoro # G2908123
- UPC # 662633518217
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Non-Threaded Diameter | 1/2 in |
Details
Item | Adapter |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Reducer |
Pressure Rating - Maximum | 60 psi |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Adapter, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Reducer, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 139" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B136)
- REELCRAFT Swivel Assembly (600242-1)
- BIG HORN 19 Inch Diameter Band Clamp Fits Oasis Dust Collectors (11774)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-02AS)
- LOC-LINE Y Fitting, Pk2 (41408)
- LOC-LINE Flex Hose Assembly, Acid Resistant, PK2 (56801)
- LOC-LINE Tapered Oval Nozzle, 2 1/2In, PK10 (89325AS)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (56825)
- LOC-LINE System Adapter, 3/4 to 1/2In, PK20 (69548)
- LOC-LINE Valve, Pk2 (21193)
- LOC-LINE Element Clamp, Black, 1/2", PK20 (59884-BLK)
- Loc-Line Flexible Hose Systems