Shop All Flexible Hose Systems
Loc-Line
Acid Resistant Kit1/2
Mfr # 56863
Zoro # G0296624
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/2 in Loc-Line (Acid-Resist)
- Includes (2) 1/2 in Segments 5 1/2 in Long, 1/2 in NPT Connector, 1/2 in Round Nozzle, 1/4 in Round Nozzle, 3/8 in NPT Connector, 3/8 in Round Nozzle
- Product Type Flex Hose Kit
- Nozzle Connection Diameter 1/4 in, 3/8 in, 1/2 in
- Number of Connectors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 56863
- Zoro # G0296624
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Nozzle Connection Diameter | 1/4 in, 3/8 in, 1/2 in |
Hose Connection Diameter | 1/2 in |
Hole Diameter | 1/4 in, 3/8 in, 1/2 in |
Thread Sizes Included | 1/2", 3/8" |
Hose Length | 5 1/2 in |
Details
Item | Acid Resistant Kit |
For Use With | 1/2 in Loc-Line (Acid-Resist) |
Includes | (2) 1/2 in Segments 5 1/2 in Long, 1/2 in NPT Connector, 1/2 in Round Nozzle, 1/4 in Round Nozzle, 3/8 in NPT Connector, 3/8 in Round Nozzle |
Product Type | Flex Hose Kit |
Number of Connectors | 2 |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Thread Types Included | NPT |
Number of Nozzles | 3 |
Material | Polyester |
Number of Segment Hoses | 2 |
Description
Acid Resistant Kit, Nozzle Connection Diameter 1/4 in, 3/8 in, 1/2 in, Thread Types Included NPT, Fitting Connection Diameter Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Segment Hoses 2, Hose Connection Diameter 1/2 in, Number of Nozzles 3, Components Included Connector, Nozzle, Segment Hose, Product Type Flex Hose Kit, Thread Sizes Included 1/2 In., 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPZ1340 Metric V-Belt, 1340mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1340)
- PARKER Charging/Gauging Kit (CG-3000AGRG)
- THOMSON Pillow Block, 1.000 In Bore, 2.810 In L (SPB16)
- HYDRAULI-FLEX 3/8" SAE 100-R1 SN 1-WIRE MSHA MSHA HYDRAULIC HOSE 80FT (JR1-06-80)
- LOC-LINE In-Line Valve, Black, 3/4", PK10 (69558-BLK)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89227)
- LOC-LINE Replacement Shield, 8.5x12 In, For 3P836 (60530)
- LOC-LINE T Fitting, Black, 1/4", PK20 (49436-BLK)
- LOC-LINE Vacuum Hose Slide Valve, Anti Static (81308as)
- LOC-LINE Nozzle, Swivel, Pk2 (41481)
- LOC-LINE 90 Degree Spray Bar Nozzle, 1/2In, PK20 (59881)
- Loc-Line Flexible Hose Systems