Shop All Flexible Hose Systems
Loc-Line
Acid Resist Y Reducer, 1/2 to 1/4In, PK20
Mfr # 57870
Zoro # G7831171
product price: $54.79
/pk 20, $2.74/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line Systems
- Product Type Y Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 57870
- Zoro # G7831171
- UPC # 662633578709
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
End 1 Non-Threaded Diameter | 1/2 in |
End 2 Non-Threaded Diameter | 1/4 in |
Details
Item | Y Reducer |
Material of Construction | Polyester |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Y Reducer |
Material | Polyester |
Resistance Properties | Antistatic, Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
Y Reducer, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Non-Threaded Diameter 1/2 in, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Y Reducer, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Polyester, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1900mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1900)
- COILHOSE PNEUMATICS Regulator 1/2" (CO 8804)
- MIDWEST FASTENER No. 50 Roller Chain Connecting Link 6PK (64257)
- PARKER Filter Element, 20 Micron, 10 GPM, 200 PSI (937400Q)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- LOC-LINE Hose, Black, 1/2", 50ft., Coil (59861-BLK)
- LOC-LINE Magnetic Base, Black, 3/4" (60532-BLK)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81204)
- LOC-LINE Connector, 1/4 In, Pk4 (41406)
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- Loc-Line Flexible Hose Systems