Shop All Flexible Hose Systems
Loc-Line
Acid Resist Y Fitting, 1/4In, PK20
Mfr # 46428
Zoro # G8042501
product price: $49.79
/pk 20, $2.49/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Max. Pressure (PSI) 30-50
- For Use With 1/4 in Loc-Line Systems
- Product Type Y Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 46428
- Zoro # G8042501
- UPC # 662633464286
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Overall Height | 1 in |
Overall Width | 1 1/8 in |
Connection Diameter | 1/4 in |
Details
Item | Y Fitting |
Material of Construction | Polyester |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Y Fitting |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Material | Polyester |
Description
Y Fitting, Connection Diameter 1/4 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Y Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Overall Width 1 1/8 in, Overall Height 1 in, Material Polyester, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310)
- GATES Super HC Molded Notch Belts, 5VX700 (5VX700)
- MILTON Mini Heavy Duty Regulator, 1/4" NPT (S-1145)
- TSUBAKI Device Lkg Keyless 55Mm 85Mm 32Mm Cs, PL055X085 (PL055X085)
- LOC-LINE Socket to 1/8 FNPT, 1/4In, PK20 (49431)
- LOC-LINE Manifold, Control, 1/4 (21198)
- LOC-LINE Flex Hose Double Socket, Acid Resistant, PK4 (45409)
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- LOC-LINE Round Nozzle, Black, 1/2", PK50 (59863-BLK)
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- Loc-Line Flexible Hose Systems