Shop All Flexible Hose Systems
Loc-Line
Acid Resist Y Fitting, 1/2In, PK20
Mfr # 57868
Zoro # G7939662
product price: $54.55
/pk 20, $2.73/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- For Use With 1/2 in Loc-Line Systems
- Max. Pressure (PSI) 20-30
- Product Type Y Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 57868
- Zoro # G7939662
- UPC # 662633578686
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Connection Diameter | 1/2 in |
Overall Width | 1 7/8 in |
Overall Height | 1 3/4 in |
Details
Item | Y Fitting |
Material of Construction | Polyester |
For Use With | 1/2 in Loc-Line Systems |
Max. Pressure (PSI) | 20-30 |
Product Type | Y Fitting |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Material | Polyester |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
Y Fitting, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Y Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Overall Width 1 7/8 in, Overall Height 1 3/4 in, Material Polyester, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth (50BS15H X 1 1/2)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-81)
- AKG Forced Air Oil Cooler, 12 HP Heat Removed (AP22-P-F)
- LOC-LINE Flat Nozzle Assortment Pack (41487)
- LOC-LINE Hose, Black, 1/4", 5ft., Coil (49419-BLK)
- LOC-LINE Extended Elbow, 1/4In, PK4 (41491)
- LOC-LINE Hose Segment, Dia 1/2 In, 25 ft (59860)
- LOC-LINE Valve, Pk2 (21193)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49496)
- LOC-LINE Extended Elbow Kit, 1/4In (40472)
- Loc-Line Flexible Hose Systems