Shop All Flexible Hose Systems
Loc-Line
Acid Resist Swivel Nozzle 60, 1/4In, PK20
Mfr # 46450
Zoro # G8311947
product price: $80.25
/pk 20, $4.01/ea
Free Shipping & Returns
$80.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- For Use With Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents
- Max. Pressure (PSI) 30-50
- Includes (20) Swivel Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 46450
- Zoro # G8311947
- UPC # 662633464507
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 16 Holes, .060 dia |
Hole Diameter | 0.04 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Swivel Nozzle |
Material of Construction | Polyester |
For Use With | Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents |
Max. Pressure (PSI) | 30-50 |
Includes | (20) Swivel Nozzles |
Product Type | Swivel Nozzle |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Color | Yellow |
Temperature Rating - Maximum | 170 Degrees F |
Tip Material | Polyester |
Body Material | Polyester |
Description
Swivel Nozzle, Pressure Rating - Maximum 110 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Swivel Nozzle, Hole Diameter 0.04 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Number of Holes 16, Includes (20) Swivel Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 112" (B112)
- SLIME Manual Pump (SB-AP)
- LOC-LINE Round Nozzle, 1/2In, PK50 (59863)
- LOC-LINE Connector, 3/8 In, Pk4 (51804)
- LOC-LINE In-Line Check Valve, 1/2 In, PK2 (32091)
- LOC-LINE Magnetic Base, Gray, 3/4" (60532-G)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK180 (89220)
- LOC-LINE T Fitting, Black, 1/2", PK20 (59875-BLK)
- LOC-LINE Hose, 1/2", 5ft., Coil (59859)
- Loc-Line Flexible Hose Systems