Shop All Flexible Hose Systems
Loc-Line
Acid Resist Swivel Nozzle 40, 1/4In, PK20
Mfr # 46449
Zoro # G8092095
product price: $80.29
/pk 20, $4.01/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- For Use With Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents
- Max. Pressure (PSI) 30-50
- Includes (20) Swivel Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 46449
- Zoro # G8092095
- UPC # 662633464491
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 16 Holes, .040 dia |
Hole Diameter | 0.04 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Swivel Nozzle |
Material of Construction | Polyester |
For Use With | Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents |
Max. Pressure (PSI) | 30-50 |
Includes | (20) Swivel Nozzles |
Product Type | Swivel Nozzle |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Color | Yellow |
Tip Material | Polyester |
Body Material | Polyester |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
Swivel Nozzle, Pressure Rating - Maximum 110 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Swivel Nozzle, Hole Diameter 0.04 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Number of Holes 16, Includes (20) Swivel Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Output Spindle 3/8-24 Thread 55101, 1/pk (55101)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR20-0218)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, IH Series (VIHC6-6M)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 3 (2200902301)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- LOC-LINE Nozzle, CT Style, 0.620in.dia, PK2 (72062)
- LOC-LINE Round Nozzle, 1/2" System, Gray, 1/4", PK50 (59866-G)
- LOC-LINE Spray Bar, 1/4-Pk20 (49442)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41743)
- LOC-LINE Swivel Nozzle 75, Gray, 2-1/2", PK20 (49455-G)
- Loc-Line Flexible Hose Systems