Shop All Flexible Hose Systems
Loc-Line
Acid Resist Socket to 1/8 FNPT, PK20
Mfr # 46431
Zoro # G8080326
product price: $25.69
/pk 20, $1.28/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Coupler
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 46431
- Zoro # G8080326
- UPC # 662633464316
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/8 in FNPT |
End 1 Thread Size | 1/4" |
End 1 Non-Threaded Diameter | 1/4 in |
End 2 Thread Size | 1/8" |
Details
Item | Socket |
Material of Construction | Polyester |
Type | Coupler |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Flex Hose Adapter |
End 2 Thread Gender | Female |
Resistance Properties | Acid Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Polyester |
End 2 Thread Type | NPT |
Description
Socket, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Non-Threaded Diameter 1/4 in, End 2 Thread Gender Female, End 2 Thread Type NPT, End 2 Thread Size 1/8 In., End 1 Thread Size 1/4 In., Product Type Flex Hose Adapter, Resistance Properties Acid Resistant, Material Polyester, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 NSTU-SC-010)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2DAM8)
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/8" (R261G)
- SLIP PLATE Dry Lubricant, General Purpose, 1 Gal Can, Black (SLIP1-4X1G)
- LOC-LINE Flare Nut Adapter, Gray, 3/8", PK20 (49432-G)
- LOC-LINE Elbow Fitting, Pk2 (41415)
- LOC-LINE Round Nozzle, Black, 1/2", PK50 (59863-BLK)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- LOC-LINE Manifold, Control, 1/2 (32098)
- LOC-LINE Nozzle Rama Pack (51849)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41496)
- Loc-Line Flexible Hose Systems