Shop All Flexible Hose Systems
Loc-Line
Acid Resist Segment, 1/2In, 25 Ft. Box
Mfr # 57860
Zoro # G8219434
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- For Use With 1/2 in Hose
- Max. Pressure (PSI) 20-30
- Includes Element Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 57860
- Zoro # G8219434
- UPC # 662633578600
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Hose Length - Maximum | 25 ft |
Connection Diameter | 1/2 in |
Details
Item | Acid Resistant Segment |
Material of Construction | Polyester |
For Use With | 1/2 in Hose |
Max. Pressure (PSI) | 20-30 |
Includes | Element Clamps |
Product Type | Hose Segments |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Acid Resistant |
Material | Polyester |
Description
Acid Resistant Segment, Connection Diameter 1/2 in, Hose Length - Maximum 25 ft, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Hose Segments, Resistance Properties Acid Resistant, Material Polyester, Includes Element Clamps, For Use With 1/2 in Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Cutting Oil, 5 gal, Bucket (MQL1000/5)
- ALLEN BRADLEY POWERFLEX 400 380-480V-AC 0-320HZ 0-460V-AC 40HP AC VFD DRIVE (22C-D060A103)
- SKF Single Row Ball Bearings, Shielded (6309 2Z C3HT51)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 1'' Bore - Steel (260010)
- LOC-LINE Manifold, Control, 1/2 (32098)
- LOC-LINE Vacuum Hose Adapter (81210)
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- LOC-LINE Y Fitting, Acid Resistant, 1/4 In, PK2 (45408)
- LOC-LINE Round Nozzle, 1/2" System, Gray, 1/4", PK50 (59866-G)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89227)
- LOC-LINE Flex Hose Extended Element Kit (51835)
- Loc-Line Flexible Hose Systems