Shop All Flexible Hose Systems
Loc-Line
Acid Resist, Round Nozzle, 1/4In, PK50
Mfr # 57866
Zoro # G8178107
product price: $53.29
/pk 50, $1.07/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- Max. Pressure (PSI) 20-30
- For Use With Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents
- Includes Element Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 57866
- Zoro # G8178107
- UPC # 662633578662
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/4 in Round Opening |
Non-Threaded Connection Diameter | 1/2 in |
Hole Diameter | 0.25 in |
Details
Item | Round Nozzle |
Material of Construction | Polyester |
Max. Pressure (PSI) | 20-30 |
For Use With | Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents |
Includes | Element Clamps |
Product Type | Round Nozzle |
Tip Material | Polyester |
Pressure Rating - Maximum | 60 psi |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Polyester |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Color | Yellow |
Description
Round Nozzle, Pressure Rating - Maximum 60 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.25 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes Element Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMO RIETSCHLE Exhaust Filter, VCB-20 (731399)
- TERRE PRODUCTS Husqvarna 196106 Husqvarna 532196106 Flat Idler Pulley - 4.5'' Flat Dia. - 3/8'' Bore - Steel (31450115)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- FESTO Standards-Based Cylinder DNC-50-25-PPV-A (DNC-50-25-PPV-A)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481-G)
- LOC-LINE Hose, Gray, 1/2", 5ft., Coil (59859-G)
- LOC-LINE Sheet Metal Duct Adapter, Anti Static (81307as)
- LOC-LINE Flat 7 Hole Nozzle, Black, 1/4", PK20 (49454-BLK)
- LOC-LINE Double Socket, Gray, 1/2", PK20 (59872-G)
- LOC-LINE Anti-Static Vacuum Hose Component, 20 Ft. (89320AS)
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- Loc-Line Flexible Hose Systems