Shop All Flexible Hose Systems
Loc-Line
Acid Resist NPT Connector, 1/4In, PK50
Mfr # 46426
Zoro # G8287124
product price: $54.75
/pk 50, $1.10/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Type Fitting
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 46426
- Zoro # G8287124
- UPC # 662633464262
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in NPT |
End 2 Thread Size | 1/4" |
End 1 Thread Size | 1/4" |
Details
Item | Connector |
Material of Construction | Polyester |
Type | Fitting |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Connector |
End 1 Thread Type | NPT |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Polyester |
Resistance Properties | Antistatic, Corrosion Resistant, Water Resistant |
Description
Connector, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Thread Type NPT, End 2 Thread Size 1/4 In., End 1 Thread Size 1/4 In., Product Type Connector, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Polyester, For Use With 1/4 in Loc-Line Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (84405)
- COXREELS Fuel Hose Assembly 3/4"IDx35Ft, 300PSI, 5 (5097-35)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20749 (04Z-108)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SF54 (60SF54)
- LOC-LINE Flex Hose Y Fitting, 1/4 In, PK20 (49428)
- LOC-LINE Vacuum Hose Round Nozzle, Anti Static (81303as)
- LOC-LINE Swivel Nozzle 40, 1/4In, PK20 (49449)
- LOC-LINE Nozzle, Flare, 1 In, Pk2 (41407)
- LOC-LINE Elbow Fitting, Pk2 (51824)
- LOC-LINE Double Socket, Black, 3/4", PK20 (69554-BLK)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51828)
- Loc-Line Flexible Hose Systems