Shop All Flexible Hose Systems
Loc-Line
Acid Resist Nozzle, 1/8In, PK50
Mfr # 46423
Zoro # G7911583
product price: $47.29
/pk 50, $0.95/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Max. Pressure (PSI) 30-50
- For Use With Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents
- Includes (50) Round Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 46423
- Zoro # G7911583
- UPC # 662633464231
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/8 in Round Opening |
Non-Threaded Connection Diameter | 1/4 in |
Hole Diameter | 0.13 in |
Details
Item | Round Nozzle |
Material of Construction | Polyester |
Max. Pressure (PSI) | 30-50 |
For Use With | Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents |
Includes | (50) Round Nozzles |
Product Type | Round Nozzle |
Body Material | Polyester |
Temperature Rating - Maximum | 170 Degrees F |
Color | Yellow |
Tip Material | Polyester |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Description
Round Nozzle, Pressure Rating - Maximum 110 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.13 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes (50) Round Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 39" Outside Length, 5/8" Top Width, 1 Ribs (5VX390)
- SOLBERG Vacuum Pump, Coalescing Filter Element (CEG344/2)
- BESTORQ B212 V Belt, 215 in Outside Length, 5/8 in Top Width, 1 Ribs (B212)
- FASCO Motor, 1 HP, 208/230V, 5/8 In. Double Shaft (03-015W)
- LOC-LINE Flare Nozzle, Black, 2-1/2", PK20 (59871-BLK)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- LOC-LINE 1/8 NPT-Pk50 (49425)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (29451)
- LOC-LINE Acid Resist, Flare Nozzle, 1 1/4In, PK20 (57867)
- LOC-LINE Extended Element, Gray, 1/4", PK20 (49445-G)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- Loc-Line Flexible Hose Systems