Shop All Flexible Hose Systems
Loc-Line
Acid Resist Nozzle, 1/4In, PK50
Mfr # 46424
Zoro # G8389717
product price: $43.65
/pk 50, $0.87/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Max. Pressure (PSI) 30-50
- For Use With Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents
- Includes (50) Round Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 46424
- Zoro # G8389717
- UPC # 662633464248
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in Round Opening |
Non-Threaded Connection Diameter | 1/4 in |
Hole Diameter | 0.25 in |
Details
Item | Round Nozzle |
Material of Construction | Polyester |
Max. Pressure (PSI) | 30-50 |
For Use With | Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents |
Includes | (50) Round Nozzles |
Product Type | Round Nozzle |
Pressure Rating - Maximum | 110 psi |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Color | Yellow |
Body Material | Polyester |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Tip Material | Polyester |
Description
Round Nozzle, Pressure Rating - Maximum 110 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.25 in, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes (50) Round Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X10X10)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X06X06)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.0 GPM (1070043)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-5/8In, SAE 262, PK10, Screw Size: 3/8 in (4125070)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72071)
- LOC-LINE Y Fitting, Acid Resistant, 1/4 In, PK2 (45408)
- LOC-LINE Valve, Pk2 (32093)
- LOC-LINE Side Flow Nozzle, 1/4In, PK20 (49443)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (56825)
- LOC-LINE Hose, Black, 3/4", 5ft., Coil (69539-BLK)
- LOC-LINE Hose, White, 1/2", 5ft., Coil (59859-W)
- Loc-Line Flexible Hose Systems