Shop All Flexible Hose Systems
Loc-Line
Acid Resist, Male, NPT Connector, 3/8, PK50
Mfr # 57864
Zoro # G7867684
product price: $53.99
/pk 50, $1.08/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- Type Fitting
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 57864
- Zoro # G7867684
- UPC # 662633578648
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 3/8 in NPT |
End 1 Thread Size | 3/8" |
End 2 Thread Size | 3/8" |
Details
Item | Male NPT Connector |
Material of Construction | Polyester |
Type | Fitting |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Connector |
Material | Polyester |
Resistance Properties | Antistatic, Corrosion Resistant, Water Resistant |
End 1 Thread Type | NPT |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
Male NPT Connector, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Thread Type NPT, End 2 Thread Size 3/8 In., End 1 Thread Size 3/8 In., Product Type Connector, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Polyester, For Use With 1/2 in Loc-Line Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- WESTWARD Grease Gun, Pistol Grip Handle, 7000 psi (15F212)
- WEATHERHEAD Crimper System, 17521 (FT1357)
- RULAND CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD37.0mm, Alum, MCPRDK37-15-A (MCPRDK37-15-A)
- LOC-LINE Flex Hose Extended Element Kit (51835)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- LOC-LINE Hose, Black, 1/4", 50ft., Coil (49421-BLK)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- LOC-LINE Swivel Nozzle 60, 1/4In, PK20 (49450)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89324AS)
- Loc-Line Flexible Hose Systems