Shop All Flexible Hose Systems
Loc-Line
Acid Resist, Male, NPT Connector, 1/2, PK50
Mfr # 57865
Zoro # G8162156
product price: $54.89
/pk 50, $1.10/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- Type Fitting
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 57865
- Zoro # G8162156
- UPC # 662633578655
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/2 in NPT |
End 2 Thread Size | 1/2" |
End 1 Thread Size | 1/2" |
Details
Item | Male NPT Connector |
Material of Construction | Polyester |
Type | Fitting |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line Systems |
Product Type | Connector |
Material | Polyester |
End 1 Thread Type | NPT |
Resistance Properties | Antistatic, Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Description
Male NPT Connector, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Thread Type NPT, End 2 Thread Size 1/2 In., End 1 Thread Size 1/2 In., Product Type Connector, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Polyester, For Use With 1/2 in Loc-Line Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth (50BS36 X 1 1/2)
- DDS Shaft Seal, TC, 41mm ID, Nitrile Rubber (415307TC)
- CAMOZZI Flow Control Valve (MVU 704-1/8)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3211F-N03-09SA)
- LOC-LINE BSPT Connector, 1/4 In, PK4 (41418)
- LOC-LINE Flex Hose Valve, PK2 (61516)
- LOC-LINE Round Nozzle, Black, 1/8", PK50 (49423-BLK)
- LOC-LINE Hose, Black, 3/4", 50ft., Coil (69541-BLK)
- LOC-LINE End Caps, 1/4-Pk4 (41480)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49495)
- LOC-LINE Acid Resist NPT Connector, 1/4In, PK50 (46426)
- Loc-Line Flexible Hose Systems