Shop All Flexible Hose Systems
Loc-Line
Acid Resist Flare Nozzle, 1In, PK20
Mfr # 46427
Zoro # G8205635
product price: $54.15
/pk 20, $2.71/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Max. Pressure (PSI) 30-50
- For Use With Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents
- Includes (20) Flare Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 46427
- Zoro # G8205635
- UPC # 662633464279
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1 in Wide x .060 in Opening |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Flare Nozzle |
Material of Construction | Polyester |
Max. Pressure (PSI) | 30-50 |
For Use With | Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents |
Includes | (20) Flare Nozzles |
Product Type | Flare Nozzle |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 110 psi |
Tip Material | Polyester |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Polyester |
Color | Yellow |
Description
Flare Nozzle, Pressure Rating - Maximum 110 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Flare Nozzle, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes (20) Flare Nozzles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNR Ball Bearing, Bore Dia. 25mm, 47mm O.D. (S6005 2RS FG1)
- PACKARD Motor Start Capacitor, 330VAC, 4-25/64inW (PRMJ216R)
- LUBRIPLATE Fml-2, 35 Lb Pail, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-035)
- NSK NSK 6311 C3, 6300 Series Single Row Deep Groove Ball Bearing (6311 C3)
- LOC-LINE In-Line Valve, 1/2 In, PK10 (39854)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79025)
- LOC-LINE Hose Coil, 3/4In, 50 Ft. (69541)
- LOC-LINE Fixed Mount, 1/2In, PK2 (51895)
- LOC-LINE Mixed Extended Kit, 1/4In (40473)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41424)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK10 (49484-G)
- Loc-Line Flexible Hose Systems