Shop All Flexible Hose Systems
Loc-Line
Acid Resist, Flare Nozzle, 1 1/4In, PK20
Mfr # 57867
Zoro # G8327514
product price: $56.79
/pk 20, $2.84/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- For Use With Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents
- Max. Pressure (PSI) 20-30
- Includes 1/2 in Element Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 57867
- Zoro # G8327514
- UPC # 662633578679
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1-1/4 in x .165 Slot |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Flare Nozzle |
Material of Construction | Polyester |
For Use With | Acids Less Than150 Degrees F, alcohols, gasoline, greases, oils, salt solutions, solvents |
Max. Pressure (PSI) | 20-30 |
Includes | 1/2 in Element Clamps |
Product Type | Flare Nozzle |
Pressure Rating - Maximum | 60 psi |
Color | Yellow |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Body Material | Polyester |
Tip Material | Polyester |
Temperature Rating - Maximum | 170 Degrees F |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Description
Flare Nozzle, Pressure Rating - Maximum 60 psi, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Flare Nozzle, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Tip Material Polyester, Reach Not Applicable, Body Material Polyester, Includes 1/2 in Element Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Gas Powered Postdrivers from Titan (PDG3200X)
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- D&D Timing Belt, H, 1 x 39in PL, T78 (390H100)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- LOC-LINE Male NPT Valve, Black, 1/2", PK10 (39852-BLK)
- LOC-LINE Manifold, Control, 1/2 (32098)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- LOC-LINE 2 1/2 Swivel Nozzle 75, 1/4In, PK20 (49455)
- LOC-LINE Elbow Fitting, 1/4 In, PK20 (49435)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 (57866)
- Loc-Line Flexible Hose Systems