Shop All Flexible Hose Systems
Loc-Line
Acid Resist Elbow, 1/2In, PK20
Mfr # 57874
Zoro # G7899866
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Polyester
- For Use With 1/2 in Loc-Line Systems
- Max. Pressure (PSI) 20-30
- Product Type Extended Elbow Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 57874
- Zoro # G7899866
- UPC # 662633578747
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Overall Height | 1 1/2 in |
Connection Diameter | 1/2 in |
Overall Width | 1 3/8 in |
Details
Item | Elbow |
Material of Construction | Polyester |
For Use With | 1/2 in Loc-Line Systems |
Max. Pressure (PSI) | 20-30 |
Product Type | Extended Elbow Fitting |
Resistance Properties | Acid Resistant, Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Polyester |
Description
Elbow, Connection Diameter 1/2 in, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, Product Type Extended Elbow Fitting, Mounting Hole Diameter Not Applicable, Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant, Overall Width 1 3/8 in, Overall Height 1 1/2 in, Material Polyester, For Use With 1/2 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- TRITAN AC Unit - Eccentric Locking Collar (RCSM16)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK9 (81301as)
- LOC-LINE Straight Flow Nozzle, Black, 1", PK20 (49456-BLK)
- LOC-LINE Double Socket, Black, 1/4", PK20 (49429-BLK)
- LOC-LINE Flex Hose Nozzle, 1/4 In, 90 Deg, PK4 (41470)
- LOC-LINE Hose, White, 1/4", 5ft., Coil (49419-W)
- LOC-LINE In-Line Check Valve, 1/4 In, PK2 (21191)
- LOC-LINE Nozzle, 3/8-Pk50 (59862)
- Loc-Line Flexible Hose Systems