Shop All Flexible Hose Systems
Loc-Line
Acid Resist Double Socket, 1/4In, PK20
Mfr # 46429
Zoro # G8402685
product price: $19.85
/pk 20, $0.99/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Polyester
- Max. Pressure (PSI) 30-50
- For Use With 1/4 in Loc-Line Systems
- Product Type Double Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 46429
- Zoro # G8402685
- UPC # 662633464293
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Non-Threaded Diameter | 1/4 in |
Details
Item | Double Socket |
Material of Construction | Polyester |
Max. Pressure (PSI) | 30-50 |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Double Socket |
Resistance Properties | Antistatic, Corrosion Resistant, Water Resistant |
Compatible Lubricants | Alcohol, Gasoline, Grease Lacquer Solvents, Oils |
Material | Polyester |
Description
Double Socket, Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils, End 1 Non-Threaded Diameter 1/4 in, End 2 Non-Threaded Diameter 1/4 in, End 2 Thread Size Not Applicable, Product Type Double Socket, Resistance Properties Antistatic, Corrosion Resistant, Water Resistant, Material Polyester, For Use With 1/4 in Loc-Line Systems, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MJ-05MOR 45 (6802-04-05)
- CAMOZZI #6522 6-1/4, Super-Rapid Fitting, Swivel Male Elbow, 6MM OD X G1/4 (6522 6-1/4)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 151.3 in L Outside (BX148)
- TRITAN Nickel Plated Chain, Series 41,100 ft. (41-1NP X 100FT)
- LOC-LINE Nozzle, CT Style, 0.620in.dia, PK2 (72062)
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 (45401)
- LOC-LINE Round Nozzle, 1/16In, PK50 (49422)
- LOC-LINE In-Line Valve, Black, 1/4", PK10 (29454-BLK)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41425)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- Loc-Line Flexible Hose Systems