Shop All Flexible Hose Systems
Loc-Line
90 Degree Spray Bar Nozzle, 1/2In, PK20
Mfr # 59881
Zoro # G8426293
original price:
$49.91
11% off
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 20-30
- For Use With 1/2 in Loc-Line System
- Size 8 Holes x .170 dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 59881
- Zoro # G8426293
- UPC # 662633598813
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 8 Holes x .170 dia |
Hole Diameter | 0.17 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | 90 Degrees Spray Bar Nozzle |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 20-30 |
For Use With | 1/2 in Loc-Line System |
Product Type | Spray Bar |
Temperature Rating - Maximum | 170 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Color | Orange |
Description
90 Degrees Spray Bar Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Spray Bar, Hole Diameter 0.17 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31LH59)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (VHC4-4F)
- NTN NTN 88505, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 16749 Mm W Double Sealed (88505)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2056713, Pressure Line, 3 micron, Outside-In (MF0059465)
- LOC-LINE In-Line Slide Valve, 2 1/2In, PK10 (89228)
- LOC-LINE Swivel Nozzle 60, 1/4In, PK20 (49450)
- LOC-LINE Hose, Black, 3/4", 5ft., Coil (69539-BLK)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK18 (81302as)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK180 (89220)
- LOC-LINE Manifold Kit (40463)
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- Loc-Line Flexible Hose Systems